Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Avery 73516 Cubicle Wall File Pocket, 12 1/2 x 1 3/8 x 9 1/2, Gray
See all 38 items in product family

Avery 73516 Cubicle Wall File Pocket, 12 1/2 x 1 3/8 x 9 1/2, Gray

Item #: WBB1142580

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $6.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Avery 73516 Cubicle Wall File Pocket, 12 1/2 x 1 3/8 x 9 1/2, Gray

Keep important files visible on your cubicle wall and off your desk! Removable pocket can be re-attached to mounting bar again and again. Easy to install; no tools or hardware necessary. Includes mounting bar with removable pins that securely grip fabric walls. Holds up to 300 letter-size sheets (or 3 lbs.). Includes Box Tops for Education® coupon. Panel Accessory Type: File Pocket; Width: 12 1/2"; Depth: 1 3/8".

Product Specifications

    • WIDTH INCHES12-1/2
    • DEPTH INCHES1-3/8
    • HEIGHT INCHES9-1/2
    • COLOR FINISHGray
    • BRANDAvery®
    • CONSTRUCTIONPolypropylene
    • DESCRIPTIONCubicle Wall File Pocket
    • MANUFACTURERS PART NUMBER73516
    • NUMBER OF COMPARTMENTS1
    • MOUNTINGWall Mount
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.