Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
C-Line 38911 Cubicle Keepers, Touch Fastener Display Holders, 8 1/2 x 11, Clear, 2/Pack

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

C-Line 38911 Cubicle Keepers, Touch Fastener Display Holders, 8 1/2 x 11, Clear, 2/Pack

Item #: WBB1141963

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($21.60)

Price: $7.20

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
C-Line 38911 Cubicle Keepers, TOUCH Fastener Display Holders, 8 1/2 x 11, Clear, 2/Pack

Repositionable, Touch Fastener Backed holders grip office panel walls to display lists, photos, certificates. Keep your workspace organized, easily. Use horizontally or vertically. Clear, durable polypropylene. Panel Accessory Type: Repositionable Display Holder; Width: 8 1/2".

Product Specifications

    • WIDTH INCHES8-1/2
    • DEPTH INCHES--
    • HEIGHT INCHES11
    • COLOR FINISHClear
    • BRANDC-Line® Products
    • CONSTRUCTIONPolypropylene
    • DESCRIPTIONTouch Fasteners-Backed Display Holders
    • MANUFACTURERS PART NUMBER38911
    • ACCESSORY TYPEPaper Organizer
    • NUMBER OF COMPARTMENTS1
    • BACKINGClear
    • MOUNTINGTouch Fasteners

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.13.200:64