Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
deflect-o 3680909 Partition Double Garment Hooks, 1 1/2 x 6 1/2, Gray, 2/Pack
See all 10 items in product family

deflect-o 3680909 Partition Double Garment Hooks, 1 1/2 x 6 1/2, Gray, 2/Pack

Item #: WBB1142046

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $15.25
Product Information
Product Q&A
Accessories
deflect-o 3680909 Partition Double Garment Hooks, 1 1/2 x 6 1/2, Gray, 2/Pack

Made of durable plastic. Hardware included. Fits panels up to 2 1/2" thick. Two hooks per pack. Panel Accessory Type: Double Garment Hook; Width: 1 1/2"; Depth: 2 1/2".

Product Specifications

    • WIDTH INCHES1-1/2
    • DEPTH INCHES2-1/2
    • HEIGHT INCHES6-1/2
    • COLOR FINISHGray
    • BRANDDeflect-O®
    • CONSTRUCTIONPlastic
    • DESCRIPTIONPartition Double Garment Hooks
    • MANUFACTURERS PART NUMBER3680909
    • FOR USE WITHUp To 2 1/2" Thick Partition Walls
    • MOUNTINGOver The Panel
    • HOOKSDouble
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.