Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
deflect-o 391204 Metal Partition Brackets, 1/2 x 7 1/8, Black, 2/Pack
See all 56 items in product family

deflect-o 391204 Metal Partition Brackets, 1/2 x 7 1/8, Black, 2/Pack

Item #: WBB1142374

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1 $12.51 ea.
2 $8.66 ea.
3+ $7.37 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
deflect-o 391204 Metal Partition Brackets, 1/2 x 7 1/8, Black, 2/Pack

Pair of sturdy metal brackets adjusts to fit partition walls 1 5/16" to 3 1/8" wide. Simple design makes it easy to hang file pockets, hold Tilt Bin™ systems (sold separately), etc. (includes screws). One set of two brackets per pack. Panel Accessory Type: Bracket; Width: 1/2"; Depth: 3 1/16".

Product Specifications

    • WIDTH INCHES1/2
    • DEPTH INCHES3-1/8
    • HEIGHT INCHES7-1/8
    • COLOR FINISHBlack
    • BRANDDeflect-O®
    • CONSTRUCTIONMetal
    • DESCRIPTIONMetal Partition Brackets
    • MANUFACTURERS PART NUMBER391204
    • ACCESSORY TYPEBracket
    • MOUNTINGOver The Panel
    • FOR USE WITH1 5/16" to 3 1/8" Wide Partition Walls

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great product

Your review: This is the second order. We love these in our office! Work perfectly for hanging pictures, calendars, framed documents! Highly recommend.

Pros: The adjustable brackets make an easy fit over any sized partition.

Cons: none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.163.112.69:27