Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
deflect-o DEF3916104 Break-Resistant Plastic Partition Brackets w/Extension, 1 3/4 x 3, Black
See all 56 items in product family

deflect-o DEF3916104 Break-Resistant Plastic Partition Brackets w/Extension, 1 3/4 x 3, Black

Item #: WBB1141851

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $16.60 ea.
2 $12.75 ea.
3+ $11.46 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
deflect-o DEF3916104 Break-Resistant Plastic Partition Brackets w/Extension, 1 3/4 x 3, Black

Durable, break-resistant plastic partition brackets. Adjusts from 1-4" to fit a variety of partitions. Adds additional 6 1/4" to bracket length. Can be used with most file pockets with no hardware needed. Panel Accessory Type: Bracket; Width: 1 3/4"; Depth: 3".

Product Specifications

    • WIDTH INCHES1-3/4
    • DEPTH INCHES3
    • HEIGHT INCHES13-1/2
    • COLOR FINISHBlack
    • BRANDDeflect-O®
    • CONSTRUCTIONPlastic
    • DESCRIPTIONBreak-Resistant Plastic Partition Brackets
    • MANUFACTURERS PART NUMBERDEF3916104
    • ACCESSORY TYPEBracket
    • FOR USE WITH1" to 4" Thick Partition Walls
    • MOUNTINGOver The Panel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.253.45:64