Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MasterVision Magnetic Dry Erase Cubicle Board, Steel Surface, 36"W x 24"H

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

MasterVision Magnetic Dry Erase Cubicle Board, Steel Surface, 36"W x 24"H

Item #: WBB1141311

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $99.99 Save up to 31%
Price: $68.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MasterVision Magnetic Dry Erase Cubicle Board, Steel Surface, 36"W x 24"H

Designed to fit in smaller spaces, our personal home & office products can be used in any working context. Practical and adaptable, they are the starting point of all efficient planning and organization, boosting performance either in individual or team work. Our Personal Boards are offered in lightweight, convenient and ingenious formats that fit every space.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES3/4
    • HEIGHT INCHES24
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDMasterVision
    • DESCRIPTIONMagnetic Dry Erase Cubicle Board
    • FRAME COLORBlack
    • MANUFACTURERS PART NUMBERMA16007705
    • PACKAGE QUANTITY1
    • MATERIALPainted Steel
    • FRAME CONSTRUCTIONAluminum
    • LIMITED WARRANTYLimited 10 year surface warranty
    • ACCESSORY TYPEWhiteboard
    • MAGNETICYes
    • MOUNTINGWall Mount

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.72.65:25