Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Onyx™ Legal-Size Rack (Qty.6) - Black
See all 56 items in product family

Onyx™ Legal-Size Rack (Qty.6) - Black

Item #: WBB393356

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $167.00 Save up to 40%
Price: $100.95
Product Information
Customer Review
Product Q&A
Accessories
Onyx™ mesh wall pockets will help you organize your clutter. Made with steel mesh construction and Black powder coat finish. Holds legal and letter-size charts and files. Wall mounting hardware included. Limited Lifetime Warranty.

Product Specifications

    • WIDTH INCHES15
    • DEPTH INCHES3
    • HEIGHT INCHES9
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDSafco®
    • CONSTRUCTIONSteel
    • DESCRIPTIONLegal-Size Rack
    • MANUFACTURERS PART NUMBER5653BL
    • PACKAGE QUANTITY6
    • ACCESSORY TYPEPaper Organizer
    • MOUNTINGWall Mount

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.51.93:44