Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Onyx™ Letter Size Rack (Qty.6) - Black
See all 44 items in product family

Onyx™ Letter Size Rack (Qty.6) - Black

Item #: WBB393354

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $146.00 Save up to 40%
Price: $ 87.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Onyx™ mesh wall pockets will help you organize your clutter. Made with steel mesh construction and black powder coat finish. Holds letter size charts and files. Wall mounting hardware included. Limited lifetime warranty.

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES3
    • HEIGHT INCHES9
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDSafco®
    • CONSTRUCTIONSteel
    • DESCRIPTIONLetter Size Rack
    • MANUFACTURERS PART NUMBER5651BL
    • PACKAGE QUANTITY6
    • ACCESSORY TYPEPaper Organizer
    • MOUNTINGWall Mount

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!