Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safco® Wire Panel Accessories Triple Tray

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

Safco® Wire Panel Accessories Triple Tray

Item #: WBB1318308

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $31.00 Save up to 55%
Price: $14.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Safco® Wire Panel Accessories Triple Tray

Make your space a configuration of organization with the Wire Panel Accessories! These economical organizers come in three styles the Triple Tray, Waterfall Sorter or Triple Pocket to fit how you work, or use all of them together to have a shipshape space! The simplistic design allows them to be used in any work area, ensuring easy organization throughout the workspace. Keep all your file folders, important documents and project papers neat-n-tidy and close at hand. All panel accessories have over the panel hooks that fit panels up to 3" thick and have a Black finish.

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES10
    • HEIGHT INCHES8
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDSafco
    • DESCRIPTIONWire Panel Accessories Triple Tray
    • MANUFACTURERS PART NUMBER4671BL
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYManufacturer Limited Lifetime
    • ACCESSORY TYPEPaper Organizer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.176.30:23