Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Workstation Privacy Screen, 36"W x 64"H, Rolling, Full Length

Rollover image to zoom in

Click image to enlarge

See all 128 items in product family

Quartet® Workstation Privacy Screen, 36"W x 64"H, Rolling, Full Length

Item #: WBB1171561

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $413.05 Save up to 31%
Price: $282.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Workstation Privacy Screen, 36"W x 64"H, Rolling, Full Length

Lightweight and durable, a full-length cubicle privacy screen lets co-workers know you are not to be disturbed. Wheeled screen rolls into place; attached whiteboard lets co-workers leave messages.

Features

  • Full-length workstation privacy screen transforms cubicles into an interruption-free work zone
  • Shatterproof, polycarbonate material is ideal for any office
  • Screen measures 38"W x 64"H and covers openings of approximately 30" in width
  • Screen is translucent, allowing natural sunlight to shine through
  • Aluminum frame with 2 wheels
  • Screen rolls into place for cubicles up to 65"H; includes leg extenders for use with cubicles over 68" tall
  • Includes attachable whiteboard with built-in marker tray and nameplate
  • Designed to fit cubicle walls up to 65" tall and 1-1/4" to 3-1/4" thick.

Product Specifications

    • WIDTH INCHES36
    • HEIGHT INCHES64
    • COLOR FINISHTranslucent
    • ASSEMBLYUnassembled
    • BRANDQuartet®
    • DESCRIPTIONFull Length Workstation Privacy Screen
    • FRAME COLORSilver
    • MANUFACTURERS PART NUMBERWPS2000
    • FRAME CONSTRUCTIONAluminum
    • LIMITED WARRANTY100 Percent Satisfaction
    • PANEL COLORTranslucent
    • ACCESSORY TYPEPrivacy Panel
    • MOUNTINGTop-Mount
    • MATERIALSPolycarbonate
    • MAGNETICNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.249.135:24