Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12 x 36 Rectangular Counter Top For Office Partitions
See all 35 items in product family

12 x 36 Rectangular Counter Top For Office Partitions

Item #: WB256524

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $93.00 Save up to 46%
Price: $ 49.95
Product Information
Customer Review
Product Q&A
Accessories
SPACEMAX FABRIC UPHOLSTERED PARTITIONS
36" Rectangular Counter Top
This 36" Rectangular Counter top mounts on a 36" wide panel through cantilever brackets, which are included. Finished in attractive Silver Millennium laminate with Charcoal 3MM Edge to match panel trim.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES12
    • HEIGHT INCHES1
    • COLOR FINISHSilver Millenium
    • BRANDStorlie
    • CONSTRUCTIONLaminate
    • DESCRIPTIONRectangular Counter Top with Cantilever Brackets
    • MANUFACTURERS PART NUMBERCT-3612-CTB
    • PACKAGE QUANTITY1
    • FRAME CONSTRUCTIONSteel
    • TYPEFurniture
    • TRIM COLORCharcoal
    • FURNITURE TYPEDesk

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How is the shelf attached to the cubicle wall? Can you provide a photo of the underside of the shelf and the depth of the opening where it attaches to the cubicle?

Question Asked By: Darla , Raleigh, NC , September 12, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result