Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12 x 36 x 36 Corner Counter Top For 36" W Office Partition Panel
See all 35 items in product family

12 x 36 x 36 Corner Counter Top For 36" W Office Partition Panel

Item #: WB256521

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $188.95
Product Information
Customer Review
Product Q&A
Accessories
SPACEMAX FABRIC UPHOLSTERED PARTITIONS
36" Corner Counter Top
This 36" Corner Counter top mounts on top of two 36" panels connected at a 90 degree angle with cantilever brackets which are included. Finished in attractive Silver Millennium laminate with 3MM Charcoal Edge to match panel trim.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES12
    • HEIGHT INCHES1
    • COLOR FINISHSilver Millenium
    • BRANDStorlie
    • CONSTRUCTIONLaminate
    • DESCRIPTIONCorner Counter Top For 36"W Panel with Cantilever Brackets
    • MANUFACTURERS PART NUMBERCCT363612-CTBU
    • PACKAGE QUANTITY1
    • FRAME CONSTRUCTIONSteel
    • TYPEFurniture
    • TRIM COLORCharcoal
    • FURNITURE TYPEDesk

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How is the shelf attached to the cubicle wall? Can you provide a photo of the underside of the shelf and the depth of the opening where it attaches to the cubicle?

Question Asked By: Darla , Raleigh, NC , September 12, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:24