Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2-Way Straight Connector with Adj. Leg For Office Partition Panels
See all 19 items in product family

2-Way Straight Connector with Adj. Leg For Office Partition Panels

Item #: WBB506024

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $16.87 Save up to 32%
Price: $ 11.50
Product Information
Customer Review
Product Q&A
Accessories
2-Way Straight Connector with Adj. Leg

Create walls, cubicles and other work or display areas with Standard Modular Panels. Constructed with a lightweight 1-1/4" honeycomb core. Framed in durable anodized aluminum. Available in fabric or in half-and-half fabric and dry erase markerboard. Multiple connector options available to create custom configurations. Caster leg options include locks.

Product Specifications

    • COLOR FINISHSilver
    • BRANDBest-Rite®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER66207
    • TYPEAccessory
    • ACCESSORY TYPEConnector

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

can you tell me if this item has wheels on the bottom, or is just legs that will stay stationary? I'd prefer one without wheels.

Question Asked By: Jason Reinhart , Pittsburgh, PA , August 25, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result