Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Office Partitions & Room Dividers


(2,366 Items)
Sub Category
Office Partition Panels (930)
Remove
36 x 24 Rectangular Worksurface with Cantilever Brackets For Office Partitions
Remove

      Items
36 x 24 Rectangular Worksurface with Cantilever Brackets For Office Partitions 36 x 24 Rectangular Worksurface with Cantilever Brackets For Office Partitions


36 x 24 Rectangular Worksurface with Cantilever Brackets For Office Partitions
Email This Page Printer Friendly Version
36 x 24 Rectangular Worksurface with Cantilever Brackets For Office Partitions
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WB256515
Price: $89.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

SPACEMAX FABRIC UPHOLSTERED PARTITIONS
36" Rectangular Worksurface
This 36" Rectangular hanging work surface, mounts to a 36" wide panel through cantilever brackets, which are included. Finished in attractive Silver Millennium laminate with 3MM Charcoal Edge to match the panel trim.

Product Specifications
WIDTH INCHES 36
DEPTH INCHES 24
HEIGHT INCHES 1
COLOR FINISH Silver Millenium
BRAND Storlie
CONSTRUCTION Laminate
DESCRIPTION Rectangular Worksurface with Cantilever Brackets
MANUFACTURERS PART NUMBER SPRT-3624-LR
PACKAGE QUANTITY 1
FRAME CONSTRUCTION Steel
TRIM COLOR Charcoal


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
42" H x 36" W Upholstered Office Partition Panel

42" H x 36" W Upholstered Office Partition Panel

From $130.95
select
Qty: Add to Cart
66" H x 36" W Upholstered Office Partition Panel

66" H x 36" W Upholstered Office Partition Panel

From $159.95
select
Qty: Add to Cart
66" H x 36" W Partial Plexiglass Office Partition Panel

66" H x 36" W Partial Plexiglass Office Partition Panel

From $186.95
select
Qty: Add to Cart
42" Office  Partition Panel End Cap

42" Office Partition Panel End Cap

From $9.00
select
Qty: Add to Cart
66" Office  Partition Panel End Cap

66" Office Partition Panel End Cap

From $12.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)