Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Office Partitions & Room Dividers


(2,294 Items)
Sub Category
Office Partition Panels (858)
Remove
42" 2-Way Connector For Office Partitions
Remove

      Items
42" 2-Way Connector For Office Partitions 42" 2-Way Connector For Office Partitions


42" 2-Way Connector For Office Partitions
42" 2-Way Connector For Office Partitions
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WB256503
Price: $24.50

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

SPACEMAX FABRIC UPHOLSTERED PARTITIONS
42" 2-Way Connector
Connectors join multiple partitions together to form various configurations and help create cubicles. This 42" High 2-way connector connects two 42" High panels together at a 90 degree angle for corner connections.

Product Specifications
WIDTH INCHES 2-1/4
DEPTH INCHES 2-1/4
HEIGHT INCHES 42
COLOR FINISH Charcoal
BRAND Storlie
CONSTRUCTION Extruded Aluminum
DESCRIPTION 42" 2-Way Connector
MANUFACTURERS PART NUMBER SP2-42
PACKAGE QUANTITY 1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
42" H x 24" W Upholstered Office  Partition Panel

42" H x 24" W Upholstered Office Partition Panel

From $104.95
select
Qty: Add to Cart
42" H x 30" W Upholstered Office Partition Panel

42" H x 30" W Upholstered Office Partition Panel

From $113.95
select
Qty: Add to Cart
42" H x 36" W Upholstered Office Partition Panel

42" H x 36" W Upholstered Office Partition Panel

From $130.95
select
Qty: Add to Cart
42" H x 48" W Upholstered Office  Partition Panel

42" H x 48" W Upholstered Office Partition Panel

From $151.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)