Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Office Partitions & Room Dividers


(2,366 Items)
Sub Category
Office Partition Panels (930)
Remove
42" H X 24" W Pewter Haze Freestanding Office Partition Panel with Charcoal Frame
Remove

      Items
42" H X 24" W Pewter Haze Freestanding Office Partition Panel with Charcoal Frame 42" H X 24" W Pewter Haze Freestanding Office Partition Panel with Charcoal Frame


42" H X 24" W Pewter Haze Freestanding Office Partition Panel with Charcoal Frame
42" H X 24" W Pewter Haze Freestanding Office Partition Panel with Charcoal Frame 42" H X 24" W Pewter Haze Freestanding Office Partition Panel with Charcoal Frame 42" H X 24" W Pewter Haze Freestanding Office Partition Panel with Charcoal Frame  
see additional photos
42" H X 24" W Pewter Haze Freestanding Office Partition Panel with Charcoal Frame
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WB252573
Price: $159.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

SPACEMAX FABRIC UPHOLSTERED PARTITIONS
Freestanding Panel
Create the office space you need using these office partition panels & accessories. Fabric upholstered partitions create a comfortable, functional work environment for any office. Heavy duty, commercial grade partition panels can be used to wrap around existing desks & furniture to create private cubicles and offices or create your own with this collection of work surfaces. Partitions have 2-1/4" thick charcoal finished extruded aluminum framing for strength. Fabric upholstered panels provide a tackable surface. Panels feature an internal wood core that is hardboard covered and foam insulated to reduce noise. Freestanding Panels include end caps to finish framing and T-base legs for stability. T-base legs allow freestanding use and portability to help creates portable screens & room dividers.

Product Specifications
WIDTH INCHES 24
HEIGHT INCHES 42
COLOR FINISH Pewter Haze
BRAND Storlie
CONSTRUCTION Fabric Panel, Aluminum Frame
DESCRIPTION Single Freestanding Panel
FRAME COLOR Charcoal
MANUFACTURERS PART NUMBER SP4224-2EC-2T
PACKAGE QUANTITY 1
THICKNESS INCHES 2-1/4


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Single Radius Corner Workstation, 75"W x 75"D x 66"H

Single Radius Corner Workstation, 75"W x 75"D x 66"H

From $1,704.00
select
Qty: Add to Cart
Executive Leather Upholstered Chair - Black

Executive Leather Upholstered Chair - Black

FREE Shipping
From $61.95
After Mail-In-Rebate
select
Qty: Add to Cart
Steel Box/Box/File - Fully Assembled

Steel Box/Box/File - Fully Assembled

From $177.95
select
Qty: Add to Cart
Heavy Duty Keyboard Tray & Mouse Pad

Heavy Duty Keyboard Tray & Mouse Pad

From $69.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)