Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
42" H x 60" W Upholstered Office Partition Panel

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

42" H x 60" W Upholstered Office Partition Panel

Item #: WB256489

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $312.00 Save up to 36%
Price: $ 198.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SPACEMAX FABRIC UPHOLSTERED PARTITIONS
Fabric Upholstered Panel
Create the office space you need using these office partition panels & accessories. Fabric upholstered partitions create a comfortable, functional work environment for any office. Heavy duty, commercial grade partition panels can be used to wrap around existing desks & furniture to create private cubicles and offices or create your own with this collection of work surfaces. Partitions have 2-1/4" thick charcoal finished extruded aluminum framing for strength. Fabric upholstered panels provide a tackable surface. Panels feature an internal wood core that is hardboard covered and foam insulated to reduce noise. Partitions include adjustable leveling feet. Panels connect directly to each other when placed in a straight connection.

Product Specifications

    • WIDTH INCHES60
    • HEIGHT INCHES42
    • COLOR FINISHPewter Haze
    • BRANDStorlie
    • CONSTRUCTIONFabric Panel, Aluminum Frame
    • DESCRIPTIONSingle Upholstered Panel
    • FRAME COLORCharcoal
    • MANUFACTURERS PART NUMBERSP4260
    • PACKAGE QUANTITY1
    • THICKNESS INCHES2-1/4
    • PARTITION STYLENon-Powered Without Base
    • TYPEPartition Panel
    • PARTITION TYPEStandard Panel
    • WINDOWNo

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Nice for the Price!

Your review: The partitions were easy to assemble and look very professional. Received quotes from several other vendors and these were the best for the price.

Pros: nice looking

Cons: Took 7 weeks to receive them and were not informed that they would be on back order until after I made the purchase. Sales person did not handle sale process well at all. Would not deal with him again.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!