Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
60" Peninsula Cherry

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

60" Peninsula Cherry

Item #: WB240270CH

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $295.95 Save up to 52%
Qty Price
1-2
$147.95 ea.
3+ $140.95 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Product Q&A
Accessories
Interion™ OFFICE PARTITION FURNITURE
Peninsula
Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. These modular components are made with 1 thick scratch resistant laminate work surfaces on Black finished steel frame. Desktops include 2-3/16" diameter cable management grommet opening(s). Peninsula includes adjustable leveling glides on one end and a tubular leg on the other for stability. Easily attaches to Desks or Returns to create L or U-shaped workstations. Easy assembly. 1 Year Limited Warranty.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES24
    • HEIGHT INCHES30
    • ASSEMBLYUnassembled
    • BRANDInterion
    • CONSTRUCTIONLaminate top with steel frame
    • DESCRIPTIONPeninsula
    • FRAME COLORBlack
    • TOP FINISHCherry
    • Base Model Number240270
    • TYPEFurniture
    • PROMOTION50 Percent Discount
    • FURNITURE TYPEDesk
Have A Question About This Product?
0 Question | 0 | Answer

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.