Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Office Partitions & Room Dividers


(2,366 Items)
Sub Category
Office Partition Panels (930)
Remove
60" W x 46" H Office Partition With Raceway - Gray
Remove

      Items
60" W x 46" H Office Partition With Raceway - Gray 60" W x 46" H Office Partition With Raceway - Gray


60" W x 46" H Office Partition With Raceway - Gray
Global Office Partition with NonElectric Raceway Metal Frame and Adjustable Leveling Feet on Global Office Partition with NonElectric Raceway Tackable Fabric Surface on Global Office Partition with NonElectric Raceway 1-3/4 Inch Thick Panel on Global Office Partition with NonElectric Raceway  
see additional photos
60" W x 46" H Office Partition With Raceway - Gray
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WB240226RGY
Quantity Discount
QTY Price
1-5 $202.95 ea.
6+ $192.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

GLOBAL OFFICE PARTITIONS WITH WIRE MANAGEMENT RACEWAY
Partition panels help reduce noise, create privacy & use space efficiently. Office partition panels can be used to wrap around existing desks or new office furniture to create private office spaces, cubicles, reception stations and call centers for any office environment. Room partition panel is flame retardant to meet the California 117 flammability standard. 1-3/4" thick fabric upholstered panel features an interior engineered wood (MDF) frame and honeycomb core covered with heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Raceways provide convenient access for data cables & electrical wiring to keep office spaces clean and clear of visible wires. 4"H charcoal powder coated steel raceways include cable management openings for phone & data cables. Removable raceway covers allow easy wiring access. Includes adjustable leveling feet for uneven surfaces. 1 Year Limited Warranty.

Watch Video Below


Product Specifications
WIDTH INCHES 60
HEIGHT INCHES 46
COLOR FINISH Gray
BRAND Paramount™
CONSTRUCTION Steel
DESCRIPTION Non Electric Panels in Gray
FRAME COLOR Charcoal
MODEL 240226RGY
THICKNESS INCHES 1-3/4
TYPE Non-Electric


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
STRAIGHT CONNECTOR

STRAIGHT CONNECTOR

From $14.95
select
Qty: Add to Cart
60-1/4" x 47-1/2" H Deluxe Office Partition Panel with Raceway, Gray

60-1/4" x 47-1/2" H Deluxe Office Partition Panel with Raceway, Gray

From $215.95
select
Qty: Add to Cart
WALL CONNECTOR KIT

WALL CONNECTOR KIT

From $18.95
select
Qty: Add to Cart
CORNER 90 DEGREE CONNECTOR KIT FOR 46" H PANEL WITHOUT CABLE

CORNER 90 DEGREE CONNECTOR KIT FOR 46" H PANEL WITHOUT CABLE

From $27.95
select
Qty: Add to Cart
THREE WAY CONNECTOR KIT FOR 46" H PANEL WITHOUT CABLE

THREE WAY CONNECTOR KIT FOR 46" H PANEL WITHOUT CABLE

From $27.95
select
Qty: Add to Cart
48" Desk Cherry

48" Desk Cherry

From $129.00
select
Qty: Add to Cart
48" Desk Gray

48" Desk Gray

From $129.00
select
Qty: Add to Cart
3 Drawer Pedestal Box/Box/File - Charcoal

3 Drawer Pedestal Box/Box/File - Charcoal

From $219.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)