Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
66" H X 24" W Partial Plexiglass Freestanding Office Partition Panel

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

66" H X 24" W Partial Plexiglass Freestanding Office Partition Panel

Item #: WB252587

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $246.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SPACEMAX FABRIC UPHOLSTERED PARTITIONS
Partial Plexiglass Freestanding Panel
Create the office space you need using these office partition panels & accessories. Fabric upholstered partitions create a comfortable, functional work environment for any office. Heavy duty, commercial grade partition panels can be used to wrap around existing desks & furniture to create private cubicles and offices or create your own with this collection of work surfaces. Partitions have 2-1/4" thick charcoal finished extruded aluminum framing for strength. Fabric upholstered panels provide a tackable surface. Panels feature an internal wood core that is hardboard covered and foam insulated to reduce noise. Freestanding Panels include end caps to finish framing and T-base legs for stability. T-base legs allow freestanding use and portability to help creates portable screens & room dividers. Partial Plexiglass Panels feature an opaque-frosted acrylic window for enhanced appearance and modern styling.

Product Specifications

    • WIDTH INCHES24
    • HEIGHT INCHES66
    • COLOR FINISHPewter Haze
    • BRANDStorlie
    • CONSTRUCTIONFabric Panel, Plexiglass, Aluminum Frame
    • DESCRIPTIONSingle Freestanding Panel with Partial Plexiglass
    • FRAME COLORCharcoal
    • MANUFACTURERS PART NUMBERSPG6624-2EC-2T
    • PACKAGE QUANTITY1
    • THICKNESS INCHES2-1/4
    • PARTITION STYLENon-Powered Without Base
    • Base Model Number252587
    • TYPEPartition Panel
    • WINDOW HEIGHT INCHES24
    • PANEL FEATUREPartial Window
    • PARTITION TYPEStandard Panel
    • WINDOWPartial

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Nice!

Your review: I ordered several of these partitions and found them to be very nice and of good quality. They seem to be well made and the fabric covering looks nice. The feet hold them erect and steady so that they feel sturdy. The plexiglass makes this panel look really great, although it is a little more transparent than I realized. You can see through it, so if you are looking for an opaque type, you may want to look further. This is made from rippled clear plexiglass. The only complaint I have is that there were no predrilled holes in which to attach the feet. They provided self-drilling screws, which will require that you use a cordless screwdriver and some muscle power to punch through the metal sides.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

How is the shelf attached to the cubicle wall? Can you provide a photo of the underside of the shelf and the depth of the opening where it attaches to the cubicle?

Question Asked By: Darla , Raleigh, NC , September 12, 2014

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.217.63:26