Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
66" H X 24" W Pewter Haze Freestanding Office Partition Panel with Charcoal Frame

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

66" H X 24" W Pewter Haze Freestanding Office Partition Panel with Charcoal Frame

Item #: WB252579

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $353.00 Save up to 36%
Price: $ 226.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SPACEMAX FABRIC UPHOLSTERED PARTITIONS
Freestanding Panel
Create the office space you need using these office partition panels & accessories. Fabric upholstered partitions create a comfortable, functional work environment for any office. Heavy duty, commercial grade partition panels can be used to wrap around existing desks & furniture to create private cubicles and offices or create your own with this collection of work surfaces. Partitions have 2-1/4" thick charcoal finished extruded aluminum framing for strength. Fabric upholstered panels provide a tackable surface. Panels feature an internal wood core that is hardboard covered and foam insulated to reduce noise. Freestanding Panels include end caps to finish framing and T-base legs for stability. T-base legs allow freestanding use and portability to help creates portable screens & room dividers.

Product Specifications

    • WIDTH INCHES24
    • HEIGHT INCHES66
    • COLOR FINISHPewter Haze
    • BRANDStorlie
    • CONSTRUCTIONFabric Panel, Aluminum Frame
    • DESCRIPTIONSingle Freestanding Panel
    • FRAME COLORCharcoal
    • MANUFACTURERS PART NUMBERSP6624-2EC-2T
    • PACKAGE QUANTITY1
    • THICKNESS INCHES2-1/4
    • PARTITION STYLENon-Powered Without Base
    • Base Model Number252579
    • TYPEPartition Panel
    • PARTITION TYPEStandard Panel
    • WINDOWNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How is the shelf attached to the cubicle wall? Can you provide a photo of the underside of the shelf and the depth of the opening where it attaches to the cubicle?

Question Asked By: Darla , Raleigh, NC , September 12, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result