Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
72 x 24 Rectangular Worksurface with Cantilever Brackets For Office Partitions
See all 35 items in product family

72 x 24 Rectangular Worksurface with Cantilever Brackets For Office Partitions

Item #: WB256518

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $189.00 Save up to 36%
Price: $ 120.95
Product Information
Customer Review
Product Q&A
Accessories
SPACEMAX FABRIC UPHOLSTERED PARTITIONS
72" Rectangular Worksurface
This 72" Rectangular \hanging work surface, mounts to a 72" wide panel or two 36"W panels through cantilever brackets, which are included. Finished in attractive Silver Millennium laminate with 3MM Charcoal Edge to match the panel trim.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES24
    • HEIGHT INCHES1
    • COLOR FINISHSilver Millenium
    • BRANDStorlie
    • CONSTRUCTIONLaminate
    • DESCRIPTIONRectangular Worksurface with Cantilever Brackets
    • MANUFACTURERS PART NUMBERSPRT-7224-LR
    • PACKAGE QUANTITY1
    • FRAME CONSTRUCTIONSteel
    • TYPEFurniture
    • TRIM COLORCharcoal
    • FURNITURE TYPEDesk

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How is the shelf attached to the cubicle wall? Can you provide a photo of the underside of the shelf and the depth of the opening where it attaches to the cubicle?

Question Asked By: Darla , Raleigh, NC , September 12, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result