Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
basyx P4236GYGY Versé Office Panel, 36w x 42h, Gray
See all 26 items in product family

basyx P4236GYGY Versé Office Panel, 36w x 42h, Gray

Item #: WBB1141692

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 170.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
basyx P4236GYGY Versé Office Panel, 36w x 42h, Gray

Use to divide space or create an office. Constructed to absorb sound so noise is kept in and out. Powder coated finish on steel frame helps reduce scratches. Create a freestanding panel with T-base foot (sold separately). Color: Gray; Overall Width: 36"; Overall Height: 42".

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES1
    • HEIGHT INCHES42
    • COLOR FINISHGray
    • BRANDbasyx by HON
    • DESCRIPTIONVersé Office Panel, 36"W x 42"H
    • PARTITION STYLENon-Powered Without Base
    • MATERIALSemi-Tackable Fabric; Steel
    • TYPEPartition Panel
    • GLOBAL PRODUCT TYPEPartition & Panel Systems-Semi-Tackable Panel
    • PARTITION TYPEStandard Panel
    • PRE-CONSUMER RECYCLED CONTENT PERCENT0 Percent
    • WINDOWNo
    • PANEL FEATUREFull Fabric
    • OVERALL WIDTH36"
    • TOTAL RECYCLED CONTENT PERCENT0 Percent
    • SERIES NAMEbasyx® Verse´® Series
    • THICKNESS1"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!