Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
basyx P7236GYGY Versé Office Panel, 36w x 72h, Gray
See all 26 items in product family

basyx P7236GYGY Versé Office Panel, 36w x 72h, Gray

Item #: WBB1141658

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $281.47

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
basyx P7236GYGY Versé Office Panel, 36w x 72h, Gray

Use to divide space or create an office. Constructed to absorb sound so noise is kept in and out. Powder coated finish on steel frame helps reduce scratches. Create a freestanding panel with T-base foot (sold separately). Color: Gray; Overall Width: 36"; Overall Depth: 72"; Overall Height: 72".

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES1
    • HEIGHT INCHES72
    • COLOR FINISHGray
    • BRANDbasyx
    • DESCRIPTIONVersé Office Panel, 36"W x 72"H
    • PARTITION STYLENon-Powered Without Base
    • MATERIALSemi-Tackable Fabric; Steel
    • TYPEPartition Panel
    • THICKNESS1"
    • OVERALL DEPTH72"
    • SERIES NAMEbasyx® Versé® Series
    • PARTITION TYPEStandard Panel
    • TOTAL RECYCLED CONTENT PERCENT0 Percent
    • PRE-CONSUMER RECYCLED CONTENT PERCENT0 Percent
    • GLOBAL PRODUCT TYPEPartition & Panel Systems-Semi-Tackable Panel
    • WINDOWNo
    • PANEL FEATUREFull Fabric
    • OVERALL WIDTH36"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.253.45:23