Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
basyx VSH24GYGY Versé Panel System Hanging Shelf, 24w x 12-3/4d, Gray
See all 26 items in product family

basyx VSH24GYGY Versé Panel System Hanging Shelf, 24w x 12-3/4d, Gray

Item #: WBB1142468

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 105.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
basyx VSH24GYGY Versé Panel System Hanging Shelf, 24w x 12-3/4d, Gray

Hang on panel (sold separately) to keep frequently used items within reach. Easy assembly without tools helps save valuable time. High end panels on sides prevent contents from slipping or falling off. Color: Gray; Overall Width: 24"; Overall Depth: 12 3/4".

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES12-3/4
    • HEIGHT INCHES14-1/2
    • COLOR FINISHGray
    • BRANDbasyx by HON
    • DESCRIPTIONVersé Panel System Hanging Shelf, 24"W x 12-3/4"D
    • MATERIALSteel
    • TYPEFurniture
    • ACCESSORY TYPEShelf
    • GLOBAL PRODUCT TYPEPartition & Panel Systems-Hanging Shelf
    • OVERALL DEPTH12 3/4"
    • FURNITURE TYPEShelf
    • PRE-CONSUMER RECYCLED CONTENT PERCENT0 Percent
    • WINDOWNo
    • OVERALL WIDTH24"
    • TOTAL RECYCLED CONTENT PERCENT0 Percent
    • FOR USE WITHbasyx® Versé® Panels
    • SERIES NAMEbasyx® Versé® Series

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Versatile panel shelf

Your review: Nice looking shelf with a decent amount of space to put items (picture frames, etc.) The clips are narrow and did not fit our panels so we had to purchase additional hooks from another source to hang the shelf over the panel. It also does not hang level so we improvised with a couple of pieces of foam material. But it was the only shelf we could find and it works well for our needs.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!