Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
basyx VSH36GYGY Versé Panel System Hanging Shelf, 36w x 12-3/4d, Gray
See all 26 items in product family

basyx VSH36GYGY Versé Panel System Hanging Shelf, 36w x 12-3/4d, Gray

Item #: WBB1142507

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 125.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
basyx VSH36GYGY Versé Panel System Hanging Shelf, 36w x 12-3/4d, Gray

Hang on panel (sold separately) to keep frequently used items within reach. Easy assembly without tools helps save valuable time. High end panels on sides prevent contents from slipping or falling off. Color: Gray; Overall Width: 36"; Overall Depth: 12 3/4".

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES12-3/4
    • HEIGHT INCHES14-1/2
    • COLOR FINISHGray
    • BRANDbasyx by HON
    • DESCRIPTIONVersé Panel System Hanging Shelf, 36"W x12-3/4"D
    • MATERIALSteel
    • TYPEFurniture
    • ACCESSORY TYPEShelf
    • WINDOWNo
    • FURNITURE TYPEShelf
    • PRE-CONSUMER RECYCLED CONTENT PERCENT0 Percent
    • GLOBAL PRODUCT TYPEPartition & Panel Systems-Hanging Shelf
    • TOTAL RECYCLED CONTENT PERCENT0 Percent
    • OVERALL WIDTH36"
    • SERIES NAMEbasyx® Verse´® Series
    • OVERALL DEPTH12 3/4"
    • FOR USE WITHbasyx® Versé® Panels

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed