Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Compatico CMW 24"D x 36"W Corner Work Surface - Maple with Innertone Light Edge

Rollover image to zoom in

Click image to enlarge

See all 101 items in product family

Compatico CMW 24"D x 36"W Corner Work Surface - Maple with Innertone Light Edge

Item #: WBB750147

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $253.00 Save up to 51%
Price: $123.95
Product Information
Customer Review
Product Q&A
Accessories
Compatico CMW 24"D x 36"W Corner Work Surface - Maple with Innertone Light Edge

CMW Corner Work Surfaces are designed to utilize the inside corner of a work station to maximize the usable work area within the station. Corner Work Surfaces are constructed from 45 lb. Density particleboard and are 1-1/8" thick. The facing of all surfaces is high pressure laminate. The edging is 3mm with scallops in the back for wire management. Support brackets are NOT included with any work surface and need to be ordered separately.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES24
    • HEIGHT INCHES1-1/8
    • COLOR FINISHMaple
    • ASSEMBLYAssembled
    • BRANDCompatico
    • CONSTRUCTIONParticleboard
    • DESCRIPTIONCorner Work Surface
    • MANUFACTURERS PART NUMBERWSC200.03A
    • COLLECTIONCMW Accessory
    • TYPEFurniture
    • LIMITED WARRANTYLimited Lifetime
    • CERTIFIED/APPROVEDANSI/BIFMA
    • EDGE COLORInnertone Light
    • FURNITURE TYPEDesk

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.227.36:62