Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Office Partitions & Room Dividers


(2,294 Items)
Sub Category
Office Partition Panels (858)
Remove
Compatico CMW 24"D x 60"W Rectangular Work Surface - Maple
Remove

      Items
Compatico CMW 24"D x 60"W Rectangular Work Surface - Maple Compatico CMW 24"D x 60"W Rectangular Work Surface - Maple


Compatico CMW 24"D x 60"W Rectangular Work Surface - Maple
Compatico CMW 24"D x 60"W Rectangular Work Surface - Maple
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB750153
List Price $277.00    Save 57%
Price: $118.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Compatico CMW 24"D x 60"W Rectangular Work Surface - Maple

CMW Rectangular Work Surfaces are constructed from 45 lb. Density particleboard and are 1-1/8" thick. The facing of all surfaces is high pressure laminate. The edging is 3mm with scallops in the back for wire management. A Work Surface Stabilizer Bar is also required for this length worksurface to prevent any distortion. Support brackets are NOT included with any work surface and need to be ordered separately.

Product Specifications
WIDTH INCHES 60
DEPTH INCHES 24
HEIGHT INCHES 1-1/8
COLOR FINISH Maple
ASSEMBLY Assembled
BRAND Compatico
CONSTRUCTION Particleboard
DESCRIPTION Rectangular Work Surface
MANUFACTURERS PART NUMBER WSR112.03A
COLLECTION CMW Accessory
LIMITED WARRANTY Limited Lifetime
CERTIFIED/APPROVED ANSI/BIFMA
EDGE COLOR Maple


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Compatico CMW 24"D x 36"W Rectangular Work Surface - Maple

Compatico CMW 24"D x 36"W Rectangular Work Surface - Maple

From $77.95
select
Qty: Add to Cart
Compatico CMW Work Surface Support Cantilevers (Pair) - Black

Compatico CMW Work Surface Support Cantilevers (Pair) - Black

From $8.20
select
Qty: Add to Cart
Compatico CMW 36"W Steel Flipper Door Storage Unit - Tan

Compatico CMW 36"W Steel Flipper Door Storage Unit - Tan

From $202.95
select
Qty: Add to Cart
Compatico CMW F/F Support Storage Pedestal 22"D - Tan

Compatico CMW F/F Support Storage Pedestal 22"D - Tan

From $154.95
select
Qty: Add to Cart
Compatico CMW 41"H x 24"W Fabric Panel w/ Non-Powered Base - Blue

Compatico CMW 41"H x 24"W Fabric Panel w/ Non-Powered Base - Blue

From $118.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)