Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

With Black Umber "BU" Finish

Compatico CMW 30"W 2 Drawer Supporting Lateral File - Black

Rollover image to zoom in

Click image to enlarge

See all 101 items in product family

Compatico CMW 30"W 2 Drawer Supporting Lateral File - Black

Item #: WBB750104

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $909.00 Save up to 52%
Price: $437.95
Product Information
Customer Review
Product Q&A
Accessories
Compatico CMW 30"W 2 Drawer Supporting Lateral File - Black

This file has 2 Lateral File drawers with recessed black pulls. Accommodates Legal and Letter filing. Files are locking and designed to mount underneath a worksurface. No counterweights are necessary. Leveling glides allow for 1-5/8" adjustment.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES17-3/8
    • HEIGHT INCHES27-3/4
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDCompatico
    • CONSTRUCTIONSteel
    • DESCRIPTION2 Drawer Support Lateral File
    • FRAME COLORBlack
    • MANUFACTURERS PART NUMBERHWP706.30BU
    • COLLECTIONCMW Accessory
    • FRAME CONSTRUCTIONSteel
    • TYPEFurniture
    • LIMITED WARRANTYLimited Lifetime
    • CERTIFIED/APPROVEDANSI/BIFMA
    • FURNITURE TYPEFile Cabinet

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!