Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Compatico CMW 36"W Shelf - Gray

Rollover image to zoom in

Click image to enlarge

See all 101 items in product family

Compatico CMW 36"W Shelf - Gray

Item #: WBB729280

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $184.23 Save up to 51%
Price: $ 89.95
Product Information
Customer Review
Product Q&A
Accessories
Compatico CMW 36"W Shelf - Gray

Sixteen gauge sheet steel shelf shall be formed with folded front and back edges to provide front and rear rail for installation of accessories. Ends shall be made of high compression or high density molded phenolic particle board end panels with self edge shall be equipped with pressed-in, threaded inserts, pre-assembled with screws.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES12-3/4
    • HEIGHT INCHES7
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDCompatico
    • CONSTRUCTIONMetal
    • DESCRIPTIONMetal Shelf
    • FRAME COLORGray
    • MANUFACTURERS PART NUMBERSWP719.36C
    • COLLECTIONCMW Accessory
    • FRAME CONSTRUCTIONMetal
    • TYPEFurniture
    • LIMITED WARRANTYLimited Lifetime
    • ACCESSORY TYPEShelf
    • CERTIFIED/APPROVEDANSI/BIFMA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!