Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Office Partitions & Room Dividers


(2,365 Items)
Sub Category
Office Partition Panels (929)
Remove
Compatico CMW 36"W Steel Flipper Door Storage Unit - Black
Remove

      Items
Compatico CMW 36"W Steel Flipper Door Storage Unit - Black Compatico CMW 36"W Steel Flipper Door Storage Unit - Black


Compatico CMW 36"W Steel Flipper Door Storage Unit - Black
Email This Page Printer Friendly Version
Compatico CMW 36"W Steel Flipper Door Storage Unit - Black
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB729297
List Price $429.53    Save 53%
Price: $202.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Compatico CMW 36"W Steel Flipper Door Storage Unit - Black

Flipper door unit-all metal-with over-the-top door. Shelves and flipper door covers shall be powder coated for maximum scratch and abrasion resistance. Interior height shall be no less than 13" to accommodate domestic and international (A4) paper/binder formats. Recessed bottom shelf to conceal task light and to maximize clearance between work surface for office equipment on work surface.

Product Specifications
WIDTH INCHES 36
DEPTH INCHES 13-3/4
HEIGHT INCHES 15
COLOR FINISH Black
ASSEMBLY Unassembled
BRAND Compatico
CONSTRUCTION Metal
DESCRIPTION Flipper Door Storage Unit
FRAME COLOR Black
MANUFACTURERS PART NUMBER SWP711.36B
COLLECTION CMW Accessory
FRAME CONSTRUCTION Metal
LIMITED WARRANTY Limited Lifetime
CERTIFIED/APPROVED ANSI/BIFMA


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Compatico CMW 24"D x 36"W Rectangular Work Surface - Wild Cherry

Compatico CMW 24"D x 36"W Rectangular Work Surface - Wild Cherry

From $77.95
select
Qty: Add to Cart
Compatico CMW Work Surface Support Cantilevers (Pair) - Black

Compatico CMW Work Surface Support Cantilevers (Pair) - Black

From $8.20
select
Qty: Add to Cart
Compatico CMW 48"W Steel Flipper Door Storage Unit - Black

Compatico CMW 48"W Steel Flipper Door Storage Unit - Black

From $224.95
select
Qty: Add to Cart
Compatico CMW F/F Support Storage Pedestal 22"D - Black

Compatico CMW F/F Support Storage Pedestal 22"D - Black

From $154.95
select
Qty: Add to Cart
Compatico CMW 41"H x 24"W Fabric Panel w/ Non-Powered Base - Warm Brown

Compatico CMW 41"H x 24"W Fabric Panel w/ Non-Powered Base - Warm Brown

From $118.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)