Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Compatico CMW 36"W Fabric Covered Tackboard - Cascade Blue

Rollover image to zoom in

Click image to enlarge

See all 101 items in product family

Compatico CMW 36"W Fabric Covered Tackboard - Cascade Blue

Item #: WBB750127

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $108.00 Save up to 50%
Price: $53.95
Product Information
Customer Review
Product Q&A
Accessories
Compatico CMW 36"W Fabric Covered Tackboard - Cascade Blue with Innertone Light Frame

36"W x 15-1/2"H Fabric Tackboard mounted to the slotted vertical channel on a panel to provide a tackable surface within the workstation.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES1
    • HEIGHT INCHES15-1/2
    • COLOR FINISHCascade Blue
    • ASSEMBLYAssembled
    • BRANDCompatico
    • CONSTRUCTIONFabric
    • DESCRIPTIONFabric Covered Tackboard
    • FRAME COLORInnertone Light
    • MANUFACTURERS PART NUMBERSTA141.36A
    • COLLECTIONCMW Accessory
    • FRAME CONSTRUCTIONSteel, Wood
    • TYPEFurniture
    • LIMITED WARRANTYLimited Lifetime
    • ACCESSORY TYPETackboard
    • CERTIFIED/APPROVEDANSI/BIFMA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.9.146:25