Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Compatico CMW 41"H x 30"W Fabric Panel w/ Non-Powered Base - Cascade Blue

Rollover image to zoom in

Click image to enlarge

See all 101 items in product family

Compatico CMW 41"H x 30"W Fabric Panel w/ Non-Powered Base - Cascade Blue

Item #: WBB750157

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $292.00 Save up to 50%
Price: $ 144.95
Product Information
Customer Review
Product Q&A
Accessories
Compatico CMW 41"H x 30"W Fabric Panel w/ Non-Powered Base - Cascade Blue with Innertone Light Frame

CMW Fabric Panels are attractive, easy to install and compatible with existing Steelcase Avenir® panels. These fabric covered hard surface panels include a non-powered base with side covers and (1) pork chop kit. The raceway provides extensive room for phone & communication cables, as well as, pass-thru electrical cables. You can use varying height connector kits for attaching panels of different heights for various configurations. All panels have tackable and acoustical properties.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES2
    • HEIGHT INCHES41
    • COLOR FINISHCascade Blue
    • ASSEMBLYAssembled
    • BRANDCompatico
    • CONSTRUCTIONFabric
    • DESCRIPTIONFabric Panel w/ Non-Powered Base
    • FRAME COLORInnertone Light
    • MANUFACTURERS PART NUMBERSTB141.30A
    • PARTITION STYLENon-Powered Without Base
    • COLLECTIONCMW Accessory
    • FRAME CONSTRUCTIONSteel, Wood
    • TYPEPartition Panel
    • LIMITED WARRANTYLimited Lifetime
    • CERTIFIED/APPROVEDANSI/BIFMA
    • PANEL FEATUREFull Fabric
    • WINDOWNo
    • PARTITION TYPEStandard Panel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!