Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Compatico CMW 48"W Steel Flipper Door Storage Unit - Gray

Rollover image to zoom in

Click image to enlarge

See all 101 items in product family

Compatico CMW 48"W Steel Flipper Door Storage Unit - Gray

Item #: WBB729304

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $485.42 Save up to 46%
Price: $259.95
Product Information
Customer Review
Product Q&A
Accessories
Compatico CMW 48"W Steel Flipper Door Storage Unit - Gray

Flipper door unit-all metal-with over-the-top door. Shelves and flipper door covers shall be powder coated for maximum scratch and abrasion resistance. Interior height shall be no less than 13" to accommodate domestic and international (A4) paper/binder formats. Recessed bottom shelf to conceal task light and to maximize clearance between work surface for office equipment on work surface.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES13-3/4
    • HEIGHT INCHES15
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDCompatico
    • CONSTRUCTIONMetal
    • DESCRIPTIONFlipper Door Storage Unit
    • FRAME COLORGray
    • MANUFACTURERS PART NUMBERSWP711.48C
    • COLLECTIONCMW Accessory
    • FRAME CONSTRUCTIONMetal
    • TYPEFurniture
    • LIMITED WARRANTYLimited Lifetime
    • ACCESSORY TYPEShelf
    • CERTIFIED/APPROVEDANSI/BIFMA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.238.28:25