Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Compatico CMW 65"H Wall Channel - Aluminum

Rollover image to zoom in

Click image to enlarge

See all 101 items in product family

Compatico CMW 65"H Wall Channel - Aluminum

Item #: WBB750119

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $36.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Compatico CMW 65"H Wall Channel - Aluminum

CMW Wall Channels provide the ability to hang components and work surfaces to reinforced drywall. This creates greater flexibility in design and reduces overall costs.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES7/8
    • HEIGHT INCHES65
    • COLOR FINISHAluminum
    • ASSEMBLYAssembled
    • BRANDCompatico
    • CONSTRUCTIONAluminum
    • DESCRIPTIONWall Channel
    • MANUFACTURERS PART NUMBERSTP034.65AL
    • COLLECTIONCMW Accessory
    • TYPEAccessory
    • LIMITED WARRANTYLimited Lifetime
    • ACCESSORY TYPECabling
    • CERTIFIED/APPROVEDANSI/BIFMA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!