Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Compatico CMW Double Call Center Station w/o Electric 48"W x 96"D x 41"H - Cascade Blue

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Compatico CMW Double Call Center Station w/o Electric 48"W x 96"D x 41"H - Cascade Blue

Item #: WBB702086

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,539.90 Save up to 44%
Price: $1,427.00
Product Information
Customer Review
Product Q&A
Accessories
Compatico CMW Double Call Center Station w/o Electric 48W x 96D x 41H - Cascade Blue with Innertone Light Frame

Pre-Configured Cubicles Are Great For Use As Call Centers And Carrels. This Compatico CMW pre-configured Call Center Station is inclusive of all panels, hardware and work surfaces. Additional Accessory and Storage items are available to enhance this station. Compatico CMW is an office furniture system designed to stand alone, be interchangeable with, or work in tandem with the Steelcase Avenir® panel system. CMW's straight forward design and durable construction make it one of the best values on the systems market today. Compatico Call Centers utilize 41H high back and side panels to create the ideal operator station, study carrel, testing area and more. Call center cubicles create privacy & use space efficiently. The divider panels are flame retardant to meet flammability standards. Fabric upholstered panels feature an interior engineered wood (MDF) and steel frame and honeycomb core for structural strength and support. Panel trim is cold rolled 14 gauge steel in a powder coat finish offering optimum safety and rigidity. Panels include an electrical raceway with adjustable leveling glides for uneven surfaces. All hardware necessary for installation is included. Dual Center and Quad Center Stations are available to create versatile call centers and library environments. Choose between Beige, Blue or Gray color schemes. Simple & Easy Assembly. Limited Lifetime Warranty. All panels have tackable and acoustical properties.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES96
    • HEIGHT INCHES41
    • COLOR FINISHCascade Blue
    • ASSEMBLYUnassembled
    • BRANDCompatico
    • CONSTRUCTIONSteel, Wood
    • DESCRIPTIONDouble Call Center Station w/o Electric
    • FRAME COLORInnertone Light
    • MANUFACTURERS PART NUMBERDCC-A
    • PANELS1-3/4" Thick Steel Frame
    • PARTITION STYLENon-Powered Without Base
    • TYPEPre-Configured Cubicles
    • LIMITED WARRANTYLimited Lifetime
    • WORKSURFACE COLORMaple
    • WORKSURFACE CONSTRUCTIONLaminate
    • CERTIFIED/APPROVEDANSI/BIFMA
    • PARTITION TYPEStandard Panel
    • PANEL FEATUREFull Fabric
    • WINDOWNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.176.252:25