Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

With Black Umber "BU" Finish

Compatico CMW F/F Support Storage Pedestal 20"D - Black

Rollover image to zoom in

Click image to enlarge

See all 101 items in product family

Compatico CMW F/F Support Storage Pedestal 20"D - Black

Item #: WBB729281

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 536.00
Product Information
Customer Review
Product Q&A
Accessories
Compatico CMW F/F Support Storage Pedestal 20"D - Black

Full-depth pedestals are capable of panel or freestanding applications and provide work surface-to-floor support without the need for cosmetic filler panels or end panels. Pedestals are available in 20" depth. All pedestals shall have flush-mounted drawer fronts with full width recessed pulls. Drawers are five-sided construction with Four (4) leveling glides. Drawers are constructed using 16 gauge (fronts) and 20 gauge (case) steel. All file drawers shall have full extension steel ball bearing slides.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES14-3/4
    • DEPTH INCHES20
    • HEIGHT INCHES27-3/4
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDCompatico
    • CONSTRUCTIONMetal
    • DESCRIPTIONFile/File Pedestal
    • FRAME COLORBlack
    • MANUFACTURERS PART NUMBERONP621.23B
    • COLLECTIONCMW Accessory
    • FRAME CONSTRUCTIONMetal
    • TYPEFurniture
    • LIMITED WARRANTYLimited Lifetime
    • CERTIFIED/APPROVEDANSI/BIFMA
    • FURNITURE TYPEFile Cabinet

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!