Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Compatico CMW Quad Work Station w/ Electric 72"W x 288"D x 65"H - Dove Gray

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Compatico CMW Quad Work Station w/ Electric 72"W x 288"D x 65"H - Dove Gray

Item #: WBB702076

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $16,835.99 Save up to 44%
Price: $ 9,447.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Compatico CMW Quad Work Station w/ Electric 72W x 288D x 65H - Dove Gray

Pre-Configured Work Stations Are Great For Maximizing Your Work Environment. This Compatico CMW pre-configured Quad Work Station is inclusive of all panels, hardware, electrical components, work surfaces, (4) Box/Box/File Pedestals and (4) 36 open shelf units. Additional Accessory and Storage items are available to enhance this station. Compatico CMW is an office furniture system designed to stand alone, be interchangeable with, or work in tandem with the Steelcase Avenir® panel system. CMW's straight forward design and durable construction make it one of the best values on the systems market today. Compatico Work Stations utilize 65H high back and side panels to create an efficient and productive work environment while enhancing the most efficient use of floor space. Work Stations create privacy & use space efficiently. The divider panels are flame retardant to meet flammability standards. Fabric upholstered panels feature an interior engineered wood (MDF) and steel frame and honeycomb core for structural strength and support. Panel trim is cold rolled 14 gauge steel in a powder coat finish offering optimum safety and rigidity. Panels include an electrical raceway with adjustable leveling glides for uneven surfaces. All hardware necessary for installation is included. Dual Work Stations and Quad Work Stations are available to create versatile office and industrial environments. Choose between Beige, Blue or Gray color schemes. Simple & Easy Assembly. Limited Lifetime Warranty. All panels have tackable and acoustical properties.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES288
    • HEIGHT INCHES65
    • COLOR FINISHDove Gray
    • ASSEMBLYUnassembled
    • BRANDCompatico
    • CONSTRUCTIONSteel, Wood
    • DESCRIPTIONQuad Work Station w/ Electric
    • FRAME COLORGray
    • MANUFACTURERS PART NUMBERQWS-E-C
    • PANELS1-3/4" Thick Steel Frame
    • PARTITION STYLEElectric
    • TYPEPre-Configured Cubicles
    • LIMITED WARRANTYLimited Lifetime
    • WORKSURFACE COLORWhite Speckled
    • WORKSURFACE CONSTRUCTIONLaminate
    • CERTIFIED/APPROVEDANSI/BIFMA
    • PARTITION TYPEStandard Panel
    • WINDOWNo
    • PANEL FEATUREFull Fabric

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can you send me more photos of these units?

Question Asked By: Cameron , Forest City, NC , September 29, 2017

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed