Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Compatico CMW Quad Work Station w/o Electric 72"W x 288"D x 65"H - Winter Birch Taupe

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Compatico CMW Quad Work Station w/o Electric 72"W x 288"D x 65"H - Winter Birch Taupe

Item #: WBB702069

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $15,766.80 Save up to 44%
Price: $8,847.00
Product Information
Customer Review
Product Q&A
Accessories
Compatico CMW Quad Work Station w/o Electric 72W x 288D x 65H - Winter Birch Taupe

Pre-Configured Work Stations Are Great For Maximizing Your Work Environment. This Compatico CMW pre-configured Quad Work Station is inclusive of all panels, hardware, work surfaces, (4) Box/Box/File Pedestals and (4) 36 open shelf units. Additional Accessory and Storage items are available to enhance this station. Compatico CMW is an office furniture system designed to stand alone, be interchangeable with, or work in tandem with the Steelcase Avenir® panel system. CMW's straight forward design and durable construction make it one of the best values on the systems market today. Compatico Work Stations utilize 65H high back and side panels to create an efficient and productive work environment while enhancing the most efficient use of floor space. Work Stations create privacy & use space efficiently. The divider panels are flame retardant to meet flammability standards. Fabric upholstered panels feature an interior engineered wood (MDF) and steel frame and honeycomb core for structural strength and support. Panel trim is cold rolled 14 gauge steel in a powder coat finish offering optimum safety and rigidity. Panels include an electrical raceway with adjustable leveling glides for uneven surfaces. All hardware necessary for installation is included. Dual Work Stations and Quad Work Stations are available to create versatile office and industrial environments. Choose between Beige, Blue or Gray color schemes. Simple & Easy Assembly. Limited Lifetime Warranty. All panels have tackable and acoustical properties.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES288
    • HEIGHT INCHES65
    • COLOR FINISHWinter Birch Taupe
    • ASSEMBLYUnassembled
    • BRANDCompatico
    • CONSTRUCTIONSteel, Wood
    • DESCRIPTIONQuad Work Station w/o Electric
    • FRAME COLORBlack
    • MANUFACTURERS PART NUMBERQWS-B
    • PANELS1-3/4" Thick Steel Frame
    • PARTITION STYLENon-Powered Without Base
    • TYPEPre-Configured Cubicles
    • LIMITED WARRANTYLimited Lifetime
    • WORKSURFACE COLORWild Cherry
    • WORKSURFACE CONSTRUCTIONLaminate
    • CERTIFIED/APPROVEDANSI/BIFMA
    • PANEL FEATUREFull Fabric
    • PARTITION TYPEStandard Panel
    • WINDOWNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.66.157:25