Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Office Partitions & Room Dividers


(2,366 Items)
Sub Category
Office Partition Panels (930)
Remove
Compatico CMW Single Work Station w/o Electric 72"W x 72"D x 65"H - Blue
Remove

      Items
Compatico CMW Single Work Station w/o Electric 72"W x 72"D x 65"H - Blue Compatico CMW Single Work Station w/o Electric 72"W x 72"D x 65"H - Blue


Compatico CMW Single Work Station w/o Electric 72"W x 72"D x 65"H - Blue
Compatico CMW Single Work Station w/o Electric 72"W x 72"D x 65"H - Blue
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB702077
List Price $4,632.57    Save 50%
Price: $2,321.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Compatico CMW Single Work Station w/o Electric 72"W x 72"D x 65"H - Blue

Pre-Configured Work Stations Are Great For Maximizing Your Work Environment. This Compatico CMW pre-configured Single Work Station is inclusive of all panels, hardware, work surfaces, (1) Box/Box/File Pedestal and (1) 36" open shelf. Additional Accessory and Storage items are available to enhance this station. Compatico CMW is an office furniture system designed to stand alone, be interchangeable with, or work in tandem with the Steelcase Avenir® panel system. CMW's straight forward design and durable construction make it one of the best values on the systems market today. Compatico Work Stations utilize 65"H high back and side panels to create an efficient and productive work environment while enhancing the most efficient use of floor space. Work Stations create privacy & use space efficiently. The divider panels are flame retardant to meet flammability standards. Fabric upholstered panels feature an interior engineered wood (MDF) and steel frame and honeycomb core for structural strength and support. Panel trim is cold rolled 14 gauge steel in a powder coat finish offering optimum safety and rigidity. Panels include an electrical raceway with adjustable leveling glides for uneven surfaces. All hardware necessary for installation is included. Dual Work Stations and Quad Work Stations are available to create versatile office and industrial environments. Choose between Beige, Blue or Gray color schemes. Simple & Easy Assembly. Limited Lifetime Warranty.

Click here to view 2D Configuration and Additional Dimensions.

Product Specifications
WIDTH INCHES 72
DEPTH INCHES 72
HEIGHT INCHES 65
COLOR FINISH Blue
ASSEMBLY Unassembled
BRAND Compatico
CONSTRUCTION Steel, Wood
DESCRIPTION Single Work Station w/o Electric
FRAME COLOR Tan
MANUFACTURERS PART NUMBER SWS-A
PANELS 1-3/4" Thick Steel Frame
TYPE Non-Electric
LIMITED WARRANTY Limited Lifetime
WORKSURFACE COLOR Maple
WORKSURFACE CONSTRUCTION Laminate
CERTIFIED/APPROVED ANSI/BIFMA


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Compatico CMW 36"W Steel Flipper Door Storage Unit - Tan

Compatico CMW 36"W Steel Flipper Door Storage Unit - Tan

From $202.95
select
Qty: Add to Cart
Compatico CMW 12"H x 36"W PolyStax Clear Glass Segment with Tan Frame

Compatico CMW 12"H x 36"W PolyStax Clear Glass Segment with Tan Frame

From $178.95
select
Qty: Add to Cart
Compatico CMW Keyboard Tray - Black

Compatico CMW Keyboard Tray - Black

From $151.95
select
Qty: Add to Cart
Compatico CMW 12"H x 48"W PolyStax Frosted Glass Segment with Tan Frame

Compatico CMW 12"H x 48"W PolyStax Frosted Glass Segment with Tan Frame

From $202.95
select
Qty: Add to Cart
Compatico Tasklight For Use with 36"W Shelving - Tan Frame

Compatico Tasklight For Use with 36"W Shelving - Tan Frame

From $63.95
select
Qty: Add to Cart
Compatico CMW F/F Support Storage Pedestal 22"D - Tan

Compatico CMW F/F Support Storage Pedestal 22"D - Tan

From $154.95
select
Qty: Add to Cart
Compatico CMW 36"W Shelf - Tan

Compatico CMW 36"W Shelf - Tan

From $78.95
select
Qty: Add to Cart
Compatico CMW Pencil Drawer - Black

Compatico CMW Pencil Drawer - Black

From $28.95
select
Qty: Add to Cart
Compatico CMW B/B/F Support Storage Pedestal 22"D - Tan

Compatico CMW B/B/F Support Storage Pedestal 22"D - Tan

From $154.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)