Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Compatico Tasklight For Use with 36"W Shelving - Black Frame

Rollover image to zoom in

Click image to enlarge

See all 101 items in product family

Compatico Tasklight For Use with 36"W Shelving - Black Frame

Item #: WBB729268

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $153.00 Save up to 52%
Price: $ 73.95
Product Information
Customer Review
Product Q&A
Accessories
Compatico Tasklight For Use with 36"W Shelving - Black Frame

Easily mounts under 36" wide shelves. Units have a center mounted cord 7' long with straight plug. Light-diffusing lens for proper worksurface lighting, a reflector for improved light emission, and a high performance ballast for efficiency. Polished, UV-stabilized white vinyl reflector. Prismatic acrylic lens. T-8 fluorescent cool white lamp. UL Listed/CSA certified and labeled.

Product Specifications

    • WIDTH INCHES32
    • DEPTH INCHES7
    • HEIGHT INCHES1-3/4
    • COLOR FINISHClear
    • ASSEMBLYUnassembled
    • BRANDCompatico
    • CONSTRUCTIONAcrylic
    • DESCRIPTIONTask Light
    • FRAME COLORBlack
    • MANUFACTURERS PART NUMBERUNP064.3036BK
    • COLLECTIONCMW Accessory
    • FRAME CONSTRUCTIONMetal
    • TYPEAccessory
    • LIMITED WARRANTYLimited Lifetime
    • CERTIFIED/APPROVEDANSI/BIFMA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!