Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 106 items in product family

Compatico Tasklight For Use with 48"W Shelving - Black Frame

Item #: WBB729272

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $170.00 Save: up to 56%
Price: $74.95
Add to list
Product Information
Product Q&A
Accessories
Compatico Tasklight For Use with 48"W Shelving - Black Frame

Easily mounts under 48" wide shelves. Units have a center mounted cord 7' long with straight plug. Light-diffusing lens for proper worksurface lighting, a reflector for improved light emission, and a high performance ballast for efficiency. Polished, UV-stabilized white vinyl reflector. Prismatic acrylic lens. T-8 fluorescent cool white lamp. UL Listed/CSA certified and labeled.

Product Specifications

  • WIDTH INCHES44
  • DEPTH INCHES7
  • HEIGHT INCHES1-3/4
  • COLOR FINISHClear
  • ASSEMBLYUnassembled
  • BRANDCompatico
  • CONSTRUCTIONAcrylic
  • DESCRIPTIONTask Light
  • FRAME COLORBlack
  • MANUFACTURERS PART NUMBERUNP164.48B
  • COLLECTIONCMW Accessory
  • FRAME CONSTRUCTIONMetal
  • TYPEAccessory
  • LIMITED WARRANTYLimited Lifetime
  • ACCESSORY TYPELights
  • CERTIFIED/APPROVEDANSI/BIFMA
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.