Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Deluxe Office Partition Panel with Full Window, 36-1/4"W x 61-1/2"H, Blue

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

Deluxe Office Partition Panel with Full Window, 36-1/4"W x 61-1/2"H, Blue

Item #: WB694866WBL

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 140.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Save 20%. Limited Time Promotion.
Our Price reflects 20% savings.


Interion® Deluxe Office Partition Panel with Full Window, 36-1/4"W x 61-1/2"H, Blue

Partition Panels With Full Windows have all the specifications of our standard partitions with the added feature of a 5mm thick window. Translucent polycarbonate windows allow light in while still maintaining privacy, bringing an elegant and upscale look to any office space. Partition Panels can be used to wrap around existing desks or new office furniture to create private office spaces, cubicles, reception stations and call centers for any office environment. Room partition panel is flame retardant to meet the California 117 flammability standard. 1-3/4" thick fabric upholstered panel features an interior engineered wood (MDF) frame and honeycomb core covered with heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity.
Window frame is approximately 2" wide on top and sides and approximately 13-1/4" high from the ground to window. Deluxe Panels feature a wood accent which attaches to the top of the partition, trimming the panels with a Cherry finish. Partition includes adjustable leveling feet that are ideal for uneven surfaces. Purchase Steel Connectors to join multiple partitions and create various cubicle configurations (sold separately). 1 Year Limited Warranty.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES36-1/4
    • HEIGHT INCHES61-1/2
    • COLOR FINISHBlue
    • BRANDInterion®
    • CONSTRUCTIONSteel
    • DESCRIPTIONDeluxe Office Partition Panel with Full Window
    • FRAME COLORBlack
    • PARTITION STYLENon-Powered Without Base
    • TYPEPartition Panel
    • PROMOTION20 Percent Discount
    • CAL 117Yes
    • WINDOW THICKNESS INCHES1/4
    • PANEL FEATUREFull Window
    • PARTITION TYPEDeluxe Panel
    • WINDOWFull
    • WINDOW SIZE INCHES(WXH)30-1/2 x 44
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!