Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Interion™ Deluxe Office Partition Panel with Partial Window, 24-1/4"W x 73-1/2"H, Gray

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

Interion™ Deluxe Office Partition Panel with Partial Window, 24-1/4"W x 73-1/2"H, Gray

Item #: WB694670WGY

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-5
$105.95 ea.
6-9 $101.95 ea.
10+ $96.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Product Q&A
Accessories
Save 30%. Limited Time Promotion.
Our Price reflects 30% Savings.


Deluxe Office Partition Panel with Partial Window, 24-1/4"W x 73-1/2"H, Gray

Interion™ 24"W Partition Panels are a perfect endcap to help partially close off your cubicle. Partition Panels with Windows have all the specifications of our standard partitions with the added feature of a 5mm thick window. Translucent polycarbonate windows allow light in while still maintaining privacy, bringing an elegant and upscale look to any office space. Partition Panels can be used to wrap around existing desks or new office furniture to create private office spaces, cubicles, reception stations and call centers for any office environment. Room partition panel is flame retardant to meet the California 117 flammability standard. 1-3/4" thick fabric upholstered panel features an interior engineered wood (MDF) frame and honeycomb core covered with heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Partition includes adjustable leveling feet that are ideal for uneven surfaces. Purchase Steel Connectors to join multiple partitions and create various cubicle configurations (sold separately). 1 Year Limited Warranty.

Please Click Here For Partition Connectors and Accessories


Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES24-1/4
    • DEPTH INCHES1-3/4
    • HEIGHT INCHES73-1/2
    • COLOR FINISHGray
    • BRANDInterion
    • CONSTRUCTIONSteel
    • DESCRIPTIONDeluxe Office Partition Panel with Partial Window
    • FRAME COLORBlack
    • MODEL694670GY
    • THICKNESS INCHES1-3/4
    • PARTITION STYLENon-Powered Without Base
    • TYPEPartition Panel
    • PROMOTION30 Percent Discount
    • PARTITION TYPEDeluxe Panel
    • WINDOW SIZE INCHES(WXH)19 x 27
    • PANEL FEATUREPartial Window
    • WINDOW THICKNESS INCHES1/4
    • CAL 117Yes
    • WINDOWPartial
Have A Question About This Product?
0 Question | 0 | Answer