Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bush® Easy Office 16W 3-Drawer Mobile Pedestal

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Bush® Easy Office 16W 3-Drawer Mobile Pedestal

Item #: WBB2158730

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 304.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bush® Easy Office 16W 3-Drawer Mobile Pedestal

The Bush Business Furniture Easy Office 16W 3 Drawer Mobile File Cabinet in Mocha Cherry provides just the right amount of storage where you need it. The Easy Office collection offers this matching Mobile File Cabinet which features full extension ball bearing slides on all drawers for easy access to contents. Two box drawers work perfectly for personal items and supplies. The lockable Cabinet holds letter and legal size folders. Includes casters for easy mobility and it fits under your desk to maximize space. Whether you have a Straight Desk or L Shaped Desk open office configuration, you can add a Mobile File Cabinet as your storage needs grow. This collection is designed for fast assembly and use, so you can be ready to work without missing a beat. Commercial office furniture meets ANSI/BIFMA standards for safety and performance. Backed by a Bush Business Furniture 10 Year Warranty. Combine style, affordability and function with Easy Office, perfect for open areas, including call centers, small businesses, start-ups, and study spaces.

Features:

  • Durable laminate finish provides resistance to scratches and stains
  • Lockable cabinet holds office supplies, letter and legal size files
  • Full-extension ball-bearing slides on all drawers for an easy reach to contents
  • Casters for easy mobility
  • Two box drawers offer storage area for supplies
  • Fits under the desk surface to maximize space
  • Ships fully assembled
  • Meets ANSI/BIFMA standards for safety and performance
  • Commercial quality backed by 10 Year Warranty

Free space planning help (2D and 3D drawings) is available upon request. Quote for installation can also be provided. Please speak with your sales rep or contact 800-645-1232.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES16
    • DEPTH INCHES20
    • HEIGHT INCHES25-3/8
    • COLOR FINISHMocha
    • BRANDBush Business Furniture
    • DESCRIPTION3 Drawer Mobile Pedestal
    • MANUFACTURERS PART NUMBEREOF116MR-03
    • PACKAGE QUANTITY1
    • WEIGHT LBS79
    • TYPEFurniture
    • LIMITED WARRANTY10 Years
    • APPROVALANSI/BIFMA
    • FURNITURE TYPEFile Cabinet

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed