Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Floor Panel Support 47"H

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

OFM Floor Panel Support 47"H

Item #: WBB779029

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $136.00 Save up to 51%
Price: $ 66.95
Product Information
Customer Review
Product Q&A
Accessories
OFM Floor Panel Support 47"H

Floor Panel Supports for 47" Panels. No tools required for assembly. Provides support for single RiZe panels. For use with 47" tall RiZe Panels. Leveling glides for easy adjustment.

Product Specifications

    • WIDTH INCHES23-1/2
    • DEPTH INCHES2
    • HEIGHT INCHES46
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDOFM
    • CONSTRUCTIONSteel
    • DESCRIPTIONFloor Panel Support
    • FRAME COLORGray
    • MANUFACTURERS PART NUMBERPS47-GRY
    • COLLECTIONRiZe
    • FRAME CONSTRUCTIONSteel
    • TYPEAccessory
    • LIMITED WARRANTYLimited Lifetime
    • ACCESSORY TYPELegs & Caps

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed