Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Office Partitions & Room Dividers


(2,366 Items)
Sub Category
Office Partition Panels (930)
Remove
OFM Floor Panel Support 63"H
Remove

      Items
OFM Floor Panel Support 63"H OFM Floor Panel Support 63"H


OFM Floor Panel Support 63"H
OFM Floor Panel Support 63"H
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB779030
List Price $150.00    Save 57%
Price: $64.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

OFM Floor Panel Support 63"H

Floor Panel Supports for 63" Panels. No tools required for assembly. Provides support for single RiZe panels. For use with 63" tall RiZe Panels. Leveling glides for easy adjustment.

Product Specifications
WIDTH INCHES 23-1/2
DEPTH INCHES 2
HEIGHT INCHES 63
COLOR FINISH Gray
ASSEMBLY Assembled
BRAND OFM
CONSTRUCTION Steel
DESCRIPTION Floor Panel Support
FRAME COLOR Gray
MANUFACTURERS PART NUMBER PS63-GRY
COLLECTION RiZe
FRAME CONSTRUCTION Steel
LIMITED WARRANTY Limited Lifetime


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
OFM Vinyl Panel with Translucent Polycarbonate Top, 47"H x 48"W, Beige

OFM Vinyl Panel with Translucent Polycarbonate Top, 47"H x 48"W, Beige

From $227.95
select
Qty: Add to Cart
OFM Full Vinyl Panel 63"H x 37"W, Gray

OFM Full Vinyl Panel 63"H x 37"W, Gray

From $195.95
select
Qty: Add to Cart
OFM Vinyl Panel with Translucent Polycarbonate Top, 63"H x 31"W, Beige

OFM Vinyl Panel with Translucent Polycarbonate Top, 63"H x 31"W, Beige

From $220.95
select
Qty: Add to Cart
OFM Full Vinyl Panel 47"H x 31"W, Beige

OFM Full Vinyl Panel 47"H x 31"W, Beige

From $151.95
select
Qty: Add to Cart
OFM Full Vinyl Panel 47"H x 48"W, Gray

OFM Full Vinyl Panel 47"H x 48"W, Gray

From $162.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)