Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Office Partitions & Room Dividers


(2,366 Items)
Sub Category
Office Partition Panels (930)
Remove
OFM Hanging Flipper Door Cabinet 37"W, Cherry
Remove

      Items
OFM Hanging Flipper Door Cabinet 37"W, Cherry OFM Hanging Flipper Door Cabinet 37"W, Cherry


OFM Hanging Flipper Door Cabinet 37"W, Cherry
OFM Hanging Flipper Door Cabinet 37"W, Cherry
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB779067
List Price $810.00    Save 57%
Price: $347.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

OFM Hanging Flipper Door Cabinet 37"W, Cherry

37" RiZe Hanging flipper door cabinet. No tools required for assembly. Will fit standard size binders standing up. Contemporary design. 125 lbs. weight capacity. Thermofused melamine finish with self edge.

Watch Product Video


Product Specifications
WIDTH INCHES 36-1/4
DEPTH INCHES 13
HEIGHT INCHES 15
COLOR FINISH Cherry
ASSEMBLY Unassembled
BRAND OFM
CONSTRUCTION Melamine
DESCRIPTION Hanging Flipper Door Cabinet
MANUFACTURERS PART NUMBER 55275-CHY
COLLECTION RiZe
FRAME CONSTRUCTION Steel
LIMITED WARRANTY Limited Lifetime


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
OFM Plexi Curved Panel 63"H x 37"W, Gray

OFM Plexi Curved Panel 63"H x 37"W, Gray

From $285.95
select
Qty: Add to Cart
OFM Full Vinyl Panel 47"H x 48"W, Gray

OFM Full Vinyl Panel 47"H x 48"W, Gray

From $162.95
select
Qty: Add to Cart
OFM Vinyl Panel with Translucent Polycarbonate Top, 47"H x 48"W, Gray

OFM Vinyl Panel with Translucent Polycarbonate Top, 47"H x 48"W, Gray

From $227.95
select
Qty: Add to Cart
OFM Full Vinyl Panel 63"H x 37"W, Gray

OFM Full Vinyl Panel 63"H x 37"W, Gray

From $195.95
select
Qty: Add to Cart
OFM Vinyl Panel with Translucent Polycarbonate Top, 47"H x 37"W, Gray

OFM Vinyl Panel with Translucent Polycarbonate Top, 47"H x 37"W, Gray

From $202.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)