Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Hanging Open Shelf 48"W, Cherry

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

OFM Hanging Open Shelf 48"W, Cherry

Item #: WBB779034

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $256.00 Save up to 53%
Price: $120.95
OUT OF STOCK.
Product Information
Customer Review
Product Q&A
Accessories
OFM Hanging Open Shelf 48"W, Cherry

48" RiZe Hanging Open Shelf. No tools required for assembly. Contemporary design. 100 lbs. weight capacity. Thermofused melamine finish on shelf. Silver finish on steel book end frame.

Product Specifications

    • WIDTH INCHES47-3/4
    • DEPTH INCHES11
    • HEIGHT INCHES12-1/2
    • COLOR FINISHCherry
    • ASSEMBLYUnassembled
    • BRANDOFM
    • CONSTRUCTIONMelamine
    • DESCRIPTIONHanging Open Shelf
    • MANUFACTURERS PART NUMBER55185-CHY
    • COLLECTIONRiZe
    • FRAME CONSTRUCTIONSteel
    • TYPEFurniture
    • LIMITED WARRANTYLimited Lifetime
    • ACCESSORY TYPEShelf

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.217.63:26