Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Office Partitions & Room Dividers


(2,366 Items)
Sub Category
Office Partition Panels (930)
Remove
Efficiencies Mobile Pedestal File, One File/Two Box Drwrs, 19-7/8D, Lt GY
Remove

      Items
Efficiencies Mobile Pedestal File, One File/Two Box Drwrs, 19-7/8D, Lt GY Efficiencies Mobile Pedestal File, One File/Two Box Drwrs, 19-7/8D, Lt GY


Efficiencies Mobile Pedestal File, One File/Two Box Drwrs, 19-7/8D, Lt GY
Efficiencies Mobile Pedestal File, One File/Two Box Drwrs, 19-7/8D, Lt GY
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB242028
List Price $483.00    Save 45%
Price: $263.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Efficiencies Mobile Pedestal File, One File/Two Box Drwrs, 19-7/8D, Lt GY

Ball bearing suspension on file drawer (90% extension) and box drawer (75%) extension. High-sided drawers serve as front-to-back hangrails for all your filing needs. Counterweight inhibits tipping for safety. "One Key" interchangeable lock core makes re-keying fast and easy.

Product Specifications
WIDTH INCHES 15
DEPTH INCHES 19-7/8
HEIGHT INCHES 28
COLOR FINISH Light Gray
BRAND Hon®
DESCRIPTION Mobile Pedestal File w/One File/Two Box Drwrs
MANUFACTURERS PART NUMBER HON33720RQ
LIMITED WARRANTY Limited Lifetime


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


48" Corner Desk Cherry

48" Corner Desk Cherry

From $189.00
More Info
Add to Cart
Office Partitions Gray 48-1/4"W x 72"H

Office Partitions Gray 48-1/4"W x 72"H

From $129.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)